350/2 Triple Aluminum 1000'

Item #: 201286

Cat #: WESLEYAN1000RL

UPC: 980120596600

Sign In or Register to view pricing and more.
Documents & Guides
(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Wesleyan, Approx. O.D.: 1.687", Length: 1000 Ft. Reel.

Overview

(2) 350 MCM with (1) 4/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Wesleyan, Approx. O.D.: 1.687", Length: 1000 Ft. Reel.
Also known as: 980120596600, WESLEYAN1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Gauge: 350
Jacket: CPE
Conductors: 3
Color: Black
Gauge: 350
Length: 1000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)