Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC

Item #: 201285

Cat #: 10250T5B62-1-POP

UPC: 782114408520

Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: Emergency Stop and Stop.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: (2) Square Engraved Legend Plates: Emergency Stop and Stop.
Eaton’s 10250T Series point-of-purchase packaged pilot devices are a convenient way to buy complete devices that serve multiple application requirements. The see-through packaging allows you to see exactly what you are getting. Eleven of our most popular pushbutton products are packaged in a rugged clear clamshell, complete with all the critical information you need to make the right selection. Catalog numbers of other manufacturers’ products, as well as product features, are listed on the back of the package for easy selection.
Also known as: 782114408520, 10250T5B62-1-POP, Estop

Specifications

Color: Red
Amps: 10
Volts DC: 600
Type: Maintained, Pushbutton
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Volts DC: 600
Volts AC: 600
Amps: 10
Type: Maintained, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)