4' 14W T8 LED Lamp, 30K

Item #: 2012739

Cat #: 14T8/COR/48-830/IF20/G/DIM-10/1

UPC: 046677452407

Sign In or Register to view pricing and more.
LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 47009-6* Mdl#: 9290013430 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***

Overview

LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1750(LBF), 2000(NBF), 2350(HBF), CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 47009-6* Mdl#: 9290013430 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***
Also known as: 046677452407, 14T8/COR/48-830/IF20/G/DIM-10/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000, 2350, 1750
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 2000, 2350, 1750
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)