Convertible Load Center, 100A, 30/40, Type 1

Item #: 201256

Cat #: HOMVP9

UPC: 785901884118

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Breaker / Main Lug, 30/40 Circuits, 1 Phase

Overview

Load Center, 200 Amp, Main Breaker / Main Lug, 30/40 Circuits, 1 Phase
Also known as: 785901884118, HOMVP9

Specifications

Type: Main Breaker
Amps: 200
Family / Style: Homeline
Spaces: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 40
Type: Main Breaker
Family / Style: Homeline
Mounting: Surface
Phase: 1
Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)