MC, Aluminum Armor, 12/2 w/Ground, Solid, 100'

Item #: 201243

Cat #: MCAL122SOLWG100CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 12/2 w/Ground, Solid, 100 foot coil

Overview

MC, Aluminum Armor, 12/2 w/Ground, Solid, 100 foot coil
Also known as: MCAL122SOLWG100CL

Specifications

Length: 100 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 100 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)