Breaker, Miniature, 0.5A, 1P, 277VAC, 65VDC

Item #: 20124

Cat #: 1492-GS1G005

UPC: 662072986080

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 0.5 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 0.5 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072986080, 1492-GS1G005

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 0.500
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 0.500

Customer Reviews

No reviews for this product
(0)