100A 4T RL 2P 14059

Item #: 201228

Cat #: U7362-DL

UPC: 784572140592

Sign In or Register to view pricing and more.

Overview

4 TERM RNGLS 2 IN HUB 2 POS
Also known as: 784572140592, U7362-DL

Specifications

Volts AC: 300
Gangs: 2
Amps: 100
Mounting: Surface
Phase: 1
Sockets: 2
Jaws: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 300
Amps: 100
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Gangs: 2
Mounting: Surface
Sockets: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)