DC Drive, 690VAC, 3PH, 904A, 800HP, IP20, Open, Conformal Coated

Item #: 2012167

Cat #: 20P41AF904RA0NNN

UPC: 884951107953

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex, DC Drive, 690 Volt AC, 3-Phase, 904 Amps, 800 Horse Power, IP20, NEMA/UL Type Open, With Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

PowerFlex, DC Drive, 690 Volt AC, 3-Phase, 904 Amps, 800 Horse Power, IP20, NEMA/UL Type Open, With Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW.
Also known as: 884951107953, 20P41AF904RA0NNN

Specifications

Volts DC: 690
IP/NEMA Rating: IP20
Type: DC Drive
Horsepower: 800
Amps: 904
Volts DC: 690
Type: DC Drive
Amps: 904
IP/NEMA Rating: IP20
Horsepower: 800

Customer Reviews

No reviews for this product
(0)