4-11/16" Square Cover, 2" Raised, 1-Device

Item #: 20120

Cat #: 856-200

UPC: 687855627912

Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, Single Device, Raised 2 Inch, Steel, Cubic Inches: 15.

Overview

4-11/16 Inch Square Cover, Single Device, Raised 2 Inch, Steel, Cubic Inches: 15.
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855627912, 856-200

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 15 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 15 in³

Customer Reviews

No reviews for this product
(0)