![Service Entrance Cable, SER, Copper, 3-3, 500' Service Entrance Cable, SER, Copper, 3-3, 500'](https://rexel-cdn.com/products/image.jpg?i=5AD67565-6833-4A7D-BDFA-7F9DAAAE46E7&f=420)
Service Entrance Cable, SER, Copper, 3-3, 500'
Item #: 201185
Cat #: SER3335500RL
UPC: 980100271152
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 3-3-3 AWG, 5 AWG Bare Ground, 500 Foot Reel
Overview
Service Entrance Cable, Type SE-R, Copper, 3-3-3 AWG, 5 AWG Bare Ground, 500 Foot Reel
Also known as: 980100271152, SER3335500RL
Specifications
Length: | 500 ft |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Gauge: | 3 |
Length: | 500 ft |
Jacket: | PVC |
Color: | Gray |
Conductors: | 3 |
Material: | Copper |
Gauge: | 3 |
Customer Reviews
No reviews for this product
(0)