This product has been discontinued.

Fluorescent Lamp, High Output, T12, 64", 80W, 4100K
Item #: 201184
Cat #: F64T12/CW/HO-15PK
UPC: 046677355784
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 80 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 62, Color Temp: 4100K. Length: 64 in.
Overview
Fluorescent Lamp, High Output, 80 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 5600, CRI: 62, Color Temp: 4100K. Length: 64 in.
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677355784, F64T12/CW/HO-15PK
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Color Rendering Index (CRI): | 62 |
Wattage: | 80 |
Length: | 64 in |
Lumens: | 5600 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 62 |
Length: | 64 in |
Light Technology: | Fluorescent |
Base: | Recessed Double Contact (R17d) |
Wattage: | 80 |
Lumens: | 5600 |
Customer Reviews
No reviews for this product
(0)