1-1/2 IN HOR/VERT SEALING FTG

Item #: 201175

Cat #: EYA-150

UPC: 783126138085

Documents & Guides
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2 IN Body Diameter X 5-1/2 IN Overall Length, 2-1/4 IN Turning Radius, 9 OZ Sealing Compound Required, 1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 2 IN Body Diameter X 5-1/2 IN Overall Length, 2-1/4 IN Turning Radius, 9 OZ Sealing Compound Required, 1/2 OZ Approximate Amount Of Fiber/Hub Required, Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675, For Rigid Conduit Or IMC
Also known as: 783126138085, EYA-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)