This product has been discontinued.
Low Voltage Dimmer, Lyneo, 450W, Light Almond
Item #: 201157
Cat #: LXLV-600PL-LA
UPC: 027557276009
Sign In or Register to view pricing and more.
Documents & Guides
Lyneo Low Voltage Slide Dimmer with On/Off Switch, Single Pole, 120V, 450W/600VA, Color: Light Almond. For use with Magnetic Low-Voltage Lighting.
Overview
Lyneo Low Voltage Slide Dimmer with On/Off Switch, Single Pole, 120V, 450W/600VA, Color: Light Almond. For use with Magnetic Low-Voltage Lighting.
Also known as: 027557276009, LXLV-600PL-LA
Specifications
Wattage: | 450 |
Color: | Light Almond |
Type: | Slide, Low Voltage, Magnetic |
Volts AC: | 120 |
Volt Amps: | 600 |
Wattage: | 450 |
Type: | Slide, Low Voltage, Magnetic |
Volt Amps: | 600 |
Color: | Light Almond |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)