5" WHITE CEILING PLATE

Item #: 201133

Cat #: 40418

UPC: 095327404181

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Plate, Includes 1/8IN X 2IN Plated Nipple, 1/8IN Nut, Canopy, Knob, Material: Steel, Finish: White Semi Gloss, Shape: Round, Size: 5 Diameter X 1.875IN

Overview

Ceiling Plate, Includes 1/8IN X 2IN Plated Nipple, 1/8IN Nut, Canopy, Knob, Material: Steel, Finish: White Semi Gloss, Shape: Round, Size: 5 Diameter X 1.875IN
Also known as: 095327404181, 40418

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White

Customer Reviews

No reviews for this product
(0)