
4"x1 1/2" PVC OCTAGONAL BOX 1/2 OR 3/4" HUB SCEPTER
Item #: 201120
Cat #: 077983
UPC: 622454779839
Documents & Guides
OB15/10 4"x1 1/2" PVC OCTAGONAL BOX 1/2 OR 3/4" HUB SCEPTER
Sign In or Register to view pricing and more.
Ipex
077608 Weatherproof Box, FSC Type, 1 Gang, (2) 3/4" Outlets, 2" Deep, Non-Metallic
Item #: 199772
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Ipex
077299 Weatherproof Box, FDS Type, 1 Gang, (1) 1" Outlets, 2-3/4" Deep, Non-Metallic
Item #: 199717
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Litchfield International
H88.25-LOK Conduit Hanger, Snap Style, 3/4", 1/2" Mounting Hole, Nylon
Item #: 669807
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
OB15/10 4"x1 1/2" PVC OCTAGONAL BOX 1/2 OR 3/4" HUB SCEPTER
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to a wide range of chemicals such as acids, alkalis and salt solutions. FEATURES: Scepter PVC fittings are suitable for exposed, concrete encased & direct burial;Scepter PVC fittings offer high impact and tensile strength;Scepter PVC fittings are non-corroding for lower maintenance costs & superior performance;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454779839, 077983
Specifications
Color: | Gray |
Material: | PVC |
Depth: | 1.680 in |
Color: | Gray |
Depth: | 1.680 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)