Wireway, Lay-In, Hinged-Cover, 8" x 8" x 6", Steel, Gray

Item #: 20111

Cat #: F88L06

UPC: 783510191603

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Clockwise Transposition Section, Size/Dims: 6.00x6.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.

Overview

Wireway Clockwise Transposition Section, Size/Dims: 6.00x6.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.
Available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510191603, F88L06

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 6 in
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)