![3" LED Downlight, Selectable CCT, White 3" LED Downlight, Selectable CCT, White](https://rexel-cdn.com/products/4.jpg?i=4D7EE00A-3770-4BFB-9A40-75548810E8E7&f=420)
3" LED Downlight, Selectable CCT, White
Item #: 2010964
Cat #: LT3059FS231EWHDMR
UPC: 080083159680
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch LED Downlight, 6.6 Watt, 120V, 90CRI, 500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White
Overview
3 Inch LED Downlight, 6.6 Watt, 120V, 90CRI, 500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White
Also known as: 080083159680, LT3059FS231EWHDMR
Specifications
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Diameter: | 3 in |
Lumens: | 500 |
Size: | 3 in |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Wattage: | 6.600 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Lumens: | 500 |
Color: | Matte White |
Wattage: | 6.600 |
Dimmable: | Yes |
Diameter: | 3 in |
Size: | 3 in |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)