1
more
5" LED S-Mount DL, 3K
Item #: 2010939
Cat #: JSBC-5IN-30K-90CRI-WH-M6
UPC: 193048340167
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
5" LED Surface Mount Downlight, Color Temperature: 3000K, CRI: 90, White
Overview
5" LED Surface Mount Downlight, Color Temperature: 3000K, CRI: 90, White
The modern design of the Juno SlimBasics features a low-profile metal housing in 5” and 7” rounds with a white finish. The long life, energy efficient LEDs provide maximum cost savings and are available in 3000K and 4000K LED color temperatures. Ideal for use in corridors, foyers, living spaces, closets, hallways, pantries, stairways and much more. The Juno SlimBasics is sold in 4-packs with recyclable, environmentally friendly packaging.
Also known as: 193048340167, JSBC-5IN-30K-90CRI-WH-M6
Specifications
Color Temperature: | 3000 (Warm White) |
Mounting: | Surface |
Diameter: | 5 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Diameter: | 5 in |
Mounting: | Surface |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)