16W PAR38 LED Lamp, 30K

Item #: 201053

Cat #: 406801

UPC: 046677406806

Sign In or Register to view pricing and more.
16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 600, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.

Overview

16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 600, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677406806, 406801

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 16
Light Technology: LED
Angle: 25°
Lumens: 600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 16
Angle: 25°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)