Breaker, Plug On, 20A, 2P, 120/240VAC, 10 kAIC, BR, Equipment Protector

Item #: 201052

Cat #: GFEP220

UPC: 786676382458

Documents & Guides
Breaker, Plug On, 20 Amp, 2-Pole, Type BR, Ground Fault Equipment Protector, 10 kAIC, 120/240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Plug On, 20 Amp, 2-Pole, Type BR, Ground Fault Equipment Protector, 10 kAIC, 120/240 Volt AC
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Also known as: 786676382458, GFEP220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)