
Compact Fluorescent Lamp, 42W, EL/dT, 2700K
Item #: 201048
Cat #: EL/DT42W-LL-6/1
UPC: 046677463564
Documents & Guides
Compact Fluorescent Lamp, 42W, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 46356-2* 189W Equivalent.
Sign In or Register to view pricing and more.
Overview
Compact Fluorescent Lamp, 42W, Bulb: EL/dT (Twist), Base: Medium Screw (E26), Lumens: 2800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 46356-2* 189W Equivalent.
Also known as: 046677463564, EL/DT42W-LL-6/1
Specifications
Base: | Medium Screw (E26) |
Wattage: | 42 |
Lumens: | 2800 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/DT (Twister) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Lumens: | 2800 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 42 |
Color Rendering Index (CRI): | 82 |
Shape: | EL/DT (Twister) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)