Contactor, IEC, 38A, 24VDC Low Consumption, 3NO Poles, 1NO Auxiliary Contacts

Item #: 2010460

Cat #: 100-E38QJ00

UPC: 191326906197

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 38 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out Coil, 3 Normally Open Contacts, 1 Normally Open Auxiliary Contacts, Screw Terminals

Overview

Contactor, IEC, 38 Amp, 24 Volt DC, Low Consumption, Fast Drop-Out Coil, 3 Normally Open Contacts, 1 Normally Open Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326906197, 100-E38QJ00

Specifications

Volts DC: 24
Amps: 38
Type: IEC Contactor
Family / Style: 100-E
Volts DC: 24
Type: IEC Contactor
Amps: 38
Family / Style: 100-E

Customer Reviews

No reviews for this product
(0)