Junction Box, Screw Cover, 12" x 12" x 4", PVC

Item #: 201043

Cat #: 077668

UPC: 622454776685

Documents & Guides
PVC Junction Box, Screw Cover, 12 Inch x 12 Inch x 8 Inch, Color: Gray, Material: PVC
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Junction Box, Screw Cover, 12 Inch x 12 Inch x 8 Inch, Color: Gray, Material: PVC
Also known as: 622454776685, 077668

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: PVC
Size: 12 x 12 x 8 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 8 in
Color: Gray
Size: 12 x 12 x 8 in
Width: 12 in
Mounting: Surface
Material: PVC
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)