This product may not be available in all locations.
2
more

Breaker, Molded Case, 60A, 3P, 600V, 35 kAIC, Type FD, Lugs
Item #: 201040
Cat #: FD3060L
UPC: 786679306291
Documents & Guides
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Eaton Series C complete molded case circuit breaker Catalog#:FD3060L Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac
Also known as: 786679306291, FD3060L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 60 |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 60 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)