This product has been discontinued.
Incandescent Lamp, BR40, 65W, 130V, FL60
Item #: 201033
Cat #: 65BR/FL60-120V
UPC: 046677389130
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Beam Angle: Flood 60 Degree, Rated Average Life: 4000 Hours Philips Part # 38913-0
Overview
Incandescent Lamp, 65 Watt, 130 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26), Beam Angle: Flood 60 Degree, Rated Average Life: 4000 Hours Philips Part # 38913-0
Also known as: 046677389130, 65BR/FL60-120V
Specifications
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 650 |
Wattage: | 65 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Angle: | 60° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 65 |
Light Technology: | Incandescent |
Shape: | BR40 (Bulged Reflector) |
Lumens: | 650 |
Color Rendering Index (CRI): | 100 |
Angle: | 60° |
Customer Reviews
No reviews for this product
(0)