PXE™ Mobile Label Printer

Item #: 2010278

Cat #: MP200-KIT

UPC: 613056818002

Sign In or Register to view pricing and more.
Documents & Guides
PXE™ Mobile Label Printer, 1.0" Width, Includes: MP200 Printer, 1 Cassette of T100X000VPM-BK, Hand Carrying Case, Li-Ion Rechargeable Battery Pack, Magnetic Attachments, USB Cable, & Power Adapter (MP-ACS-1)

Overview

PXE™ Mobile Label Printer, 1.0" Width, Includes: MP200 Printer, 1 Cassette of T100X000VPM-BK, Hand Carrying Case, Li-Ion Rechargeable Battery Pack, Magnetic Attachments, USB Cable, & Power Adapter (MP-ACS-1)
The MP200-KIT printer is a rugged, high performance, economical industrial printer. It features fast print speeds up to 1.2 in/sec, a powered cutter, a large LCD backlit screen, custom label modes, barcodes and symbols. Prints continuous tapes up to 1.0 in. wide for network, electrical and other industrial applications. It comes with the printer, a continuous label cassette, hard carrying case, rechargeable battery pack, magnetic feet, USB cable, and power adapter.
Also known as: 613056818002, MP200-KIT

Specifications

Width: 1 in
Width: 1 in

Customer Reviews

No reviews for this product
(0)