Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory, Midway
Item #: 20101
Cat #: PJ82-I
UPC: 078477956076
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount, Ivory
Sign In or Register to view pricing and more.
Overview
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount, Ivory
Leviton Duplex Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton duplex wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477956076, PJ82-I
Specifications
Size: | Midway |
Gangs: | 2 |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Size: | Midway |
Mounting: | Device |
Color: | Ivory |
Gangs: | 2 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)