Baffle Trim, 6", White

Item #: 201003

Cat #: 17511

UPC: 767706006025

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Baffle Trim, 6", White

Overview

Baffle Trim, 6", White
Also known as: 767706006025, 17511

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)