Wall Wash Trim, 4", White, Scoop Trim

Item #: 20100

Cat #: 16-WH

UPC: 661209000903

Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 4", White, Scoop Trim

Overview

Wall Wash Trim, 4", White, Scoop Trim
Also known as: 661209000903, 16-WH

Specifications

Type: Wall Wash, Trim
Color: White
Diameter: 4 in
Type: Wall Wash, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)