![4-IN.SQ.2 GFCI COVER 4-IN.SQ.2 GFCI COVER](https://rexel-cdn.com/products/image.jpg?i=765832B4-28AD-4AAC-B075-1165046843FB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Electrical Box Cover; 2 GFCI Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 192GFI
Overview
Mulberry; Electrical Box Cover; 2 GFCI Receptacle; Material: Steel; Finish: Powder Coated; Size: 4 IN X 1/2 IN Raised; Old Number: 192GFI
Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.
Also known as: 095327114332, 11433
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.300 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7.300 in³ |
Customer Reviews
No reviews for this product
(0)