
Main Filter Replacement
Item #: 2009614
Cat #: 49-90-1953
UPC: 045242020898
Documents & Guides
Main Filter Replacement, Height: 9.9", Length: 1", Width: 7.1"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Main Filter Replacement, Height: 9.9", Length: 1", Width: 7.1"
The Milwaukee 49-90-1953 main filter replacement is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It's PTFE membrane provides 99.9% efficiency for tough dust producing applications and is a washable filter.
Also known as: 045242020898, 49-90-1953
Specifications
Type: | Filter |
Type: | Filter |
Customer Reviews
No reviews for this product
(0)