100 Watt PAR38 *OBSOLETE*

Item #: 200957

Cat #: 100PAR38/IRC+/WFL40-120V-12PK

UPC: 046677138783

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 100W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 2200, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. *Philips Part # 13878-4* NOTE: NO LONGER MADE BY PHILIPS

Overview

Halogen Reflector Lamp, 100W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 2200, Color Temperature: 2900K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. *Philips Part # 13878-4* NOTE: NO LONGER MADE BY PHILIPS
Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.
Also known as: 046677138783, 100PAR38/IRC+/WFL40-120V-12PK

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Lumens: 2200
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 40°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 40°
Wattage: 100
Base: Medium Screw Skirted (E26sk)
Lumens: 2200
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)