2 TO 1 1/4 REDUCING WASHER

Item #: 200955

Cat #: RW-15S

UPC: 783126476453

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3 IN Outside Diameter, 1.73 IN Inside Diameter, 2 X 1-1/4 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole

Overview

OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3 IN Outside Diameter, 1.73 IN Inside Diameter, 2 X 1-1/4 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1, For Used To Reduce The Size Of A Knockout Or Slip Hole
Also known as: 783126476453, RW-15S

Specifications

Diameter: 1 1/4 in, 2 in
Material: Steel
Diameter: 1 1/4 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)