Fluorescent, Circline, 22 Watt, T9, 8 Inch, 3000K

Item #: 200943

Cat #: FC8T9/SOFT-WHITE/22W/8-12-PK

UPC: 046677392222

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 875, CRI: 85, Color Temp: 3000K. Rated Average Life: 12,000 Hrs. *Philips Part # 39222-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 875, CRI: 85, Color Temp: 3000K. Rated Average Life: 12,000 Hrs. *Philips Part # 39222-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
T9 4-Pin Circular Fluorescent Lamps.
Also known as: 046677392222, FC8T9/SOFT-WHITE/22W/8-12-PK

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875, 1150
Color Rendering Index (CRI): 85
Wattage: 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Lumens: 875, 1150
Wattage: 22
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)