Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 8" x 8" x 6"
Item #: 200922
Cat #: 886SBWP
UPC: 761515375709
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 8" x 8" x 6", Steel, No Knockouts, Gray Powder Coated.
Overview
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 8" x 8" x 6", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515375709, 886SBWP
Specifications
Mounting: | Surface |
Depth: | 6 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Size: | 8 x 8 x 6 in |
Height: | 8 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Height: | 8 in |
Depth: | 6 in |
Width: | 8 in |
Size: | 8 x 8 x 6 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)