Limit Switch, Assembled, Side Rotary, Standard Spring Return

Item #: 200901

Cat #: E50BR1

UPC: 782113290553

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 2 N.O. & 2 N.C. Contacts. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance

Overview

Heavy-Duty Plug-In Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 600V Rated. Switch Body Includes: 2 N.O. & 2 N.C. Contacts. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113290553, E50BR1

Specifications

Type: Side Rotary, Limit Switch
Mounting: Surface
Poles: 4
Volts AC: 600
Type: Side Rotary, Limit Switch
Poles: 4
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)