Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 8" x 8" x 4"

Item #: 200895

Cat #: 884SBWP

UPC: 761515375600

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 8" x 8" x 4", Steel, No Knockouts, Gray Powder Coated.

Overview

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 8" x 8" x 4", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515375600, 884SBWP

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Size: 8 x 8 x 4 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Material: Steel
Size: 8 x 8 x 4 in
Mounting: Surface
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)