Fluorescent Lamp, Circular, T9, 32W, 3000K

Item #: 200892

Cat #: FC12T9/SOFTWHITE/32W/12-12PK

UPC: 046677391225

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1800, CRI: 85 *Philips Part # 39122-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 3000K, Lumens: 1800, CRI: 85 *Philips Part # 39122-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
T9 4-Pin Circular Fluorescent Lamps. 
Also known as: 046677391225, FC12T9/SOFTWHITE/32W/12-12PK

Specifications

Lumens: 1800, 1900
Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 85
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Lumens: 1800, 1900
Wattage: 32
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)