Fluorescent Lamp, T5, 21W, 3500K

Item #: 200890

Cat #: F21T5/835/ALTO-40PK

UPC: 046677230821

Sign In or Register to view pricing and more.
Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 3500K. Length: 34 in. *Philips Part # 23082-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 21W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2100, CRI: 85, Color Temp: 3500K. Length: 34 in. *Philips Part # 23082-1* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile.
Also known as: 046677230821, F21T5/835/ALTO-40PK, afl/f21w836

Specifications

Length: 34 in
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Wattage: 21
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)