Step Drill Bit, 1/4 - 3/4"

Item #: 200883

Cat #: 30883VB3

UPC: 082472308839

Documents & Guides
Step Drill Bit; Vari-bit; Hole Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In; Shank Size: 3/8 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Sign In or Register to view pricing and more.

No associated products found.

Overview

Step Drill Bit; Vari-bit; Hole Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In; Shank Size: 3/8 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
ACCURATE, BURR-FREE HOLES Patented two flute design cuts fast, clean, round holes STARTS ON CONTACT Split point design for faster penetration and less walking LONG TOOL LIFE Steam oxide coating adds durability Enhanced flute design removes chips rapidly Use of LENOX PROTOOL LUBE® recommended to extend tool life
Also known as: 082472308839, 30883VB3

Specifications

Diameter: 3/4 in, 1/2 in, 7/16 in, 9/16 in, 5/8 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in
Type: Step Bit
Diameter: 3/4 in, 1/2 in, 7/16 in, 9/16 in, 5/8 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in
Type: Step Bit

Customer Reviews

No reviews for this product
(0)