1" X 2700 Corr Pe Org W/1130lb Tape

Item #: 2008526

Cat #: A5D2S1JNNB2700

UPC: 034481178668

Sign In or Register to view pricing and more.
Documents & Guides
1" X 2700 Corr Pe Org W/1130lb Tape

Overview

1" X 2700 Corr Pe Org W/1130lb Tape
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 2,700 Feet
Also known as: 034481178668, A5D2S1JNNB2700

Specifications

Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 2700 ft
Diameter: 1 in
Material: Polyethylene
Color: Orange
Length: 2700 ft

Customer Reviews

No reviews for this product
(0)