10250 STD. DUTY RECTANGULAR PB

Item #: 200850

Cat #: 10250H5207

UPC: 782113223360

Sign In or Register to view pricing and more.
Documents & Guides
10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Green, red, One flush, one extended, Die cast, START/STOP, Surface, Two element

Overview

10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Green, red, One flush, one extended, Die cast, START/STOP, Surface, Two element
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113223360, 10250H5207

Specifications

Type: Legend: Start/Stop, Heavy Duty, 2 Element, Assembled Control Station
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 30.500 mm
Type: Legend: Start/Stop, Heavy Duty, 2 Element, Assembled Control Station
IP/NEMA Rating: NEMA 1
Mounting: Surface
Size: 30.500 mm

Customer Reviews

No reviews for this product
(0)