25 Watt Incandescent Bulb Clear Globe - 2Pk
Item #: 200838
Cat #: BC25G16-1/2C/CL/LL-120V-6/2
UPC: 046677168452
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 200, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16845-0*
Overview
Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 200, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16845-0*
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.
Also known as: 046677168452, BC25G16-1/2C/CL/LL-120V-6/2
Specifications
Color: | Clear |
Shape: | G16-1/2 (Globe) |
Volts AC: | 120 |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Lumens: | 200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Base: | Candelabra Screw (E12) |
Shape: | G16-1/2 (Globe) |
Wattage: | 25 |
Lumens: | 200 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)