Panel Board, Lug Kit, Feed Through, 400A, for 30 - 42 Count Panels

Item #: 200834

Cat #: NQFTL4L

UPC: 785901508175

Sign In or Register to view pricing and more.
Panel Board, Lug Kit, Feed Through, 400 Amp, for 30 - 42 Count Panels

Overview

Panel Board, Lug Kit, Feed Through, 400 Amp, for 30 - 42 Count Panels
NQ Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NQ Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a lug kit used for feed thru systems. This kit is rated at 400 A and for less than or equal to 42 circuits.
Also known as: 785901508175, NQFTL4L

Specifications

Spaces: 42, 30
Mounting: Panel
Poles: 3
Amps: 400
Standards: California Proposition 65
Spaces: 42, 30
Poles: 3
Standards: California Proposition 65
Mounting: Panel
Amps: 400

Customer Reviews

No reviews for this product
(0)