Wireway, Type 1, Screw Cover, 4" x 4" x 48", Steel, Gray, Flat Lid

Item #: 200831

Cat #: 4448GFL

UPC: 761515161234

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 48", Steel, With Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4 x 48", Steel, With Knockouts, Gray.
Also known as: 761515161234, 4448GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)