39 Watt Protected MasterColor Metal Halide Bulb

Item #: 200824
Cat #: CDM-35/PAR20/M/SP-12PK
UPC: 046677233655
Sign In or Register to view pricing and more.
Documents & Guides
39 Watt Protected MasterColor Metal Halide BulbMetal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2000, CRI: 81, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: C130/O.

Overview

39 Watt Protected MasterColor Metal Halide BulbMetal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2000, CRI: 81, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: C130/O.
Also known as: 046677233655, CDM-35/PAR20/M/SP-12PK

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 2000
Wattage: 39
Volts AC: 120, 277
Shape: PAR20 (Sealed Beam)
ANSI Code: M130/O
Light Technology: HID
Angle: 10°
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 39
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120, 277
ANSI Code: M130/O
Angle: 10°

Customer Reviews

No reviews for this product
(0)