STARTER MOTOR

Item #: 200820

Cat #: 8536SCG1V02S

UPC: 785901608592

Sign In or Register to view pricing and more.

Overview

SQD 8536SCG1V02S STARTER MOTOR.
Also known as: 785901608592, 8536SCG1V02S

Specifications

Volts AC Control: 120
Poles: 2
Size: 1
Mounting: Surface
Phase: 1
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Size: 1
Phase: 1
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 27
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)