![2 IN COND HUB RMC/IMC INSUL 2 IN COND HUB RMC/IMC INSUL](https://rexel-cdn.com/products/image.jpg?i=4D54A9EF-ABC3-4E8B-8BD5-45C7783B88AA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-11-1/2 Female Tapered NPSM, Dimensions: 3-1/8 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL File
Overview
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-11-1/2 Female Tapered NPSM, Dimensions: 3-1/8 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/32 IN, Third Party Certification: UL File
Also known as: 783126092783, CH-200T
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)