Weatherproof Outlet Box, 1-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 200808

Cat #: 30216

UPC: 095327302166

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302166, 30216

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 5
Gangs: 1
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)