Air Conditioner For Enclosure, Indoor, BTU: 3000, 115V, 50/60 Hz
Item #: 20080
Cat #: CR290216G002
UPC: 783510742607
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 3000, 115 Volt, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Overview
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 3000, 115 Volt, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510742607, CR290216G002
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)